Shop All Lanyards and Lifelines
3M Protecta
Self-Retracting Lifeline, 310 lb Weight Capacity, Red
Mfr # 3100505
Zoro # G910354399
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 1
- Series Protecta
- Length 6 ft.
- Anchoring Location Overhead Only
- SRL Housing Material Nylon Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 3100505
- Zoro # G910354399
- UPC # 00648250241660
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Lifeline Width | 1 in |
Lifeline Length | 6 ft |
Rebar Hook Gate Opening Size | 2 1/4 in |
Details
Number of Legs | 1 |
Series | Protecta |
Anchoring Location | Overhead Only |
SRL Housing Material | Nylon Thermoplastic |
Weight Capacity | 310 lb |
Item | Self-Retracting Lifeline |
Color | Red |
Replaceable Lifeline | Yes |
Rescue Method | Self |
ANSI SRL Type | SRL |
Harness End Connection Material | Steel |
Minimum Weight Capacity | 130 lb |
Harness End Connection | Rebar Hook |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Rescue Mode | Lower, Raise |
Anchorage End Connection Type | Rebar Hook |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Type Rebar Hook, Harness End Connection Rebar Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Number of Legs 1, Weight Capacity 310 lb, Series Protecta, Rebar Hook Gate Opening Size 2 1/4 in, Color Red, Lifeline Width 1 in, Minimum Weight Capacity 130 lb, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Replaceable Lifeline Yes, Rescue Method Self, Rescue Mode Lower, Raise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY PAPR Hood, PVC Coated Fabric, M/L (SR 520)
- WATSON GLOVES Extreme Anti Vibration High Performance Camo - Xlarge PR (010BK-X)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, 3XL (1060-3X)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-L)
- 3M PROTECTA Positioning Lanyard, 6 ft., Red (1385101)
- 3M PROTECTA Positioning Lanyard, 2 ft., Red (1351001)
- 3M PROTECTA Positioning Lanyard, 22", Red (1351050)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340187)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340129)
- WERNER 3 ft.L Positioning and Restraint Lanyard (C111103)
- 3M Protecta Lanyards and Lifelines