Shop All Cable Ties
3M Protecta
S Barb Cable Tie CTSB6NT40-C, Nat, PK1000
Mfr # CTSB6NT40-C
Zoro # G8490661
product price: $168.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$168.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 40 lbs
- Approximate Length 6 in
- Overall Length 6.1 in
- Overall Width 0.14 in
- Cable Management Products Cable Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # CTSB6NT40-C
- Zoro # G8490661
- UPC # 10076308925809
- Country of Origin China
- Category Cable Ties
Dimensions
Approximate Length | 6 in |
Overall Length | 6.1 in |
Overall Width | 0.14 in |
Maximum Bundle Diameter | 1.37 in |
Minimum Bundle Diameter | 1.37 in |
Details
Item | Steel Barb Cable Tie CTSB6NT40-C,Natura |
Tensile Strength | 40 lbs |
Cable Management Products | Cable Ties |
Minimum Operating Temperature (Celsius) | -40 °C |
Maximum Operating Temperature (Celsius) | 85°C |
Overall Thickness | 0.05 in |
Product Color | Natural |
Description
Steel Barb Cable Tie CTSB6NT40-C,Natura, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Black (HS359-S10-BLACK)
- QUICKCABLE Non-Ins Double Male Tab/Fem, .25", PK25 (169139-025)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 6 in D, NEMA 1, Hinged (N1C202406)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 250A, 250V AC, Non-Indicating (FRN-R-250)
- STEEL GRIP CABLE TIE 4""18#BLK 100PK (M-100-4-UVC)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRT2S-C4)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT256)
- GROTE Cable Tie, Heavy Duty, 48", 175lb., Blk, PK50 (83-6123)
- TRITON PRODUCTS 36" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36N)
- TATCO 11 in. Cable Ties - Natural - Clear - 100 Pack (TCO22310)
- VELCRO BRAND FASTENER, 15"" STRAPS, AST (VEK94257)
- 3M Protecta Cable Ties