Shop All Rope Grabs
3M Protecta
Rope Grab, For Rope Size 5/8", Steel
Mfr # AC202D
Zoro # G0679892
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PRO
- Weight Capacity 310 lb.
- Material Steel
- Tensile Strength 5,000 lb.
- For Use With Rope Lifeline, Shock-Absorbing Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # AC202D
- Zoro # G0679892
- UPC # 00840779002238
- Country of Origin Taiwan, Province of China
- Category Rope Grabs
Dimensions
For Rope Size | 5/8 in |
Details
Item | Rope Grab |
Series | PRO |
Weight Capacity | 310 lb. |
Material | Steel |
Tensile Strength | 5,000 lb. |
For Use With | Rope Lifeline, Shock-Absorbing Lanyard |
Standards | OSHA, ANSI |
Color | Gold |
For Rope Material | Polyester |
Includes | Cam Locking System |
Hardware Material | Steel |
Visual Load Indicator | No |
Detaches from Lifeline | Anywhere |
Garment Style | No |
Brand and Series | 3M DBI-SALA PRO |
Rope Lifeline Component | Rope Grab |
Shock-Absorbing Lanyard | No |
Attachment Point | D-Ring |
Rope Grab Type | Manual |
Rope Grab Material | Steel |
Includes Lanyard | No |
OSHA Standards Met | OSHA |
ANSI Standards Met | ANSI |
Description
Rope Grab, Tensile Strength 5,000 lb, Weight Capacity 310 lb, Rope Lifeline Component Rope Grab, For Use With Rope Lifeline, Shock-Absorbing Lanyard, Rope Grab Type Manual, Color Gold, Includes Cam Locking System, Includes Lanyard No, Rope Grab Material Steel, Shock-Absorbing Lanyard No, For Rope Material Polyester, For Rope Size 5/8 in, Attachment Point D-Ring, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Detaches from Lifeline Anywhere, Series PRO, Visual Load Indicator No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum, Red (R1-1-18DA)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 110)
- HY-KO 4In Solid Brass Number 8, 5PK (A10498)
- PROPPER BDU Patrol Cap, Cotton, Black, XL (F550555001XL)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8" (RF1315R)
- FALLTECH Rope Grab with Lanyard, For Rope Size 5/8", Steel (45J303)
- 3M Rope Grab System, Trailing, 50ft, 310lb (5009082)
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (8174/U)
- FALLTECH Rope Grab, Bronze, Steel Hardware (7489)
- SAFEWAZE Rope Grab, For Rope Size 5/8", Zinc Plated Steel (FS1120)
- RONSTAN Rope Grab, For Rope Size 1/4" to 3/8", Impact Resistant, U.V. Stabilized Nylon (RF1315BLK)
- 3M Protecta Rope Grabs