Shop All Harnesses
3M Protecta
Retrieval Full Body Harness, M/L, Polyester
Mfr # 1161567
Zoro # G5532313
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M/L
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161567
- Zoro # G5532313
- UPC # 840779161621
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Earplug Disp Refill, Orange, PairsPerPk400 (HL400-XTR-REFILL)
- NMC Caution Hearing Protection Required Sign (C679RB)
- 3M PELTOR Hygiene Kit for X1 Earmuffs (HYX1)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40253)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161414)
- 3M PROTECTA Full Body Harness, 3XL, Polyester (1161442)
- 3M PROTECTA Positioning Harness, S, Polyester (1161200)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161405)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161431)
- 3M PROTECTA Full Body Harness, M, Polyester (1161306)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401028)
- 3M Protecta Fall Protection