3M

Protecta Rebel 6' Polyester Web Self-Retracting Lifeline 3100403


product price: $283.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Prevent dangerous falls with this 3M Protecta Rebel 6' polyester web self-retracting lifeline 3100414. This lifeline keeps workers protected at industrial job sites such as construction sites drilling and service rigs and warehouses. It has a durable 6' polyester web cable with a 310 lb. capacity to support a variety of users. This unit is designed to always keep tension on the cable helping to prevent dragging snagging trips and falls.For ultimate durability this lifeline has an impact-resistant thermoplastic housing. The compact housing is designed to stay out of the way and it is lightweight for superior comfort. This unit has a swiveling triple-action carabiner to attach to anchorages without twisting. To attach to a harness it uses 2 self-locking steel rebar hooks for twin-leg applications.For additional protection this lifeline has a high-capacity external energy absorber to help limit the amount of force placed on the body during a fall. It also features an impact indicator to provide a clear visual cue that a lifeline has endured a fall and should be removed from service. This unit has been tested to meet ANSI A10.32 ANSI Z359.14 OSHA 1910.66 and OSHA 1926.502 requirements.Overall Dimensions:Length: 6'Capacity: 310 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.