Shop All Lanyards and Lifelines
3M
Protecta Rebel 33' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590543
Mfr # 487S3590543
Zoro # G210795892
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 487S3590543
- Zoro # G210795892
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Prevent dangerous falls with this 3M Protecta Rebel 50' galvanized steel leading edge self-retracting lifeline 3590546. This lifeline keeps workers protected at industrial job sites such as construction sites drilling and service rigs and warehouses. It is designed to allow users to tie-off at the foot level for use where an overhead anchor point is not available. It is rated to protect against sharp abrasive and other leading edges. It has a durable 50' galvanized steel cable with a 310 lb. capacity to support a variety of users.For ultimate durability this lifeline has an impact-resistant thermoplastic housing. The compact stackable housing is designed to stay out of the way and it is lightweight for superior comfort. This unit has a swiveling steel carabiner to attach to anchorages without twisting. The built-in handle makes it easy to connect to anchor points. To attach to a harness it uses a self-locking steel snap hook on the lifeline.For additional protection this lifeline has internal and external energy absorbers to help limit the amount of force placed on the body during a fall. It also features an impact indicator to provide a clear visual cue that a lifeline has endured a fall and should be removed from service. This unit has been tested to meet ANSI A10.32 ANSI Z359.14 OSHA 1910.66 and OSHA 1926.502 requirements.Overall Dimensions:Length: 46inCable Length: 50'Width: 13inHeight: 5 1/2inCapacity: 310 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Oil & Debris Containment Boom 100' L x 18" H (BOM301)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19451)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-03-M)
- HARRIS NFR Label, 1-1/2 In. H, Paper, PK1000 (LB131850)
- 3M Self Retracting Lifeline, 25 ft L, 1Leg (3503875)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- 3M Self Retracting Lifeline, 30 ft, Blue (3400145)
- 3M Self-Retracting Lifeline, 50 ft, Blue (3503878)
- 3M Self Retracting Lifeline, 20 ft, Steel (3590034)
- 3M Cable Vertical Safety System, 100 ft. (6118100)
- FALLTECH Self Retracting Lifeline, 420 lb, 8 ft L (82808SP1)
- 3M Lanyards and Lifelines