Shop All Lanyards and Lifelines
3M
Protecta Rebel 20' Polyester Web Self-Retracting Lifeline 3100431
Mfr # 487S3100431
Zoro # G510779004
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 487S3100431
- Zoro # G510779004
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Prevent dangerous falls with this 3M DBI-SALA Nano-Lok 6' polyester web self-retracting lifeline with anchor hook 3101215. This lifeline keeps workers protected at industrial job sites such as construction sites drilling and service rigs and warehouses. It has a durable 6' polyester web cable with a 420 lb. capacity to support a variety of users. For ultimate durability this lifeline has an impact-resistant thermoplastic housing. The compact housing is designed to stay out of the way and it is lightweight for superior comfort.This unit has a swiveling steel carabiner to attach to overhead anchorages without twisting. To attach to a harness it uses a self-locking snap hook on the lifeline. This lifeline includes a smart activating brake system that quickly senses speed helping to abruptly stop a fall within inches. For additional protection it has a high-capacity external energy absorber to help limit the amount of force placed on the body during a fall. It also features an impact indicator to provide a clear visual cue that a lifeline has endured a fall and should be removed from service.This lifeline is complete with 3M connected safety ID technology. This safety system allows you to track your lifeline and manage your safety inspection program. It provides automated inventory inspection and record management. This helps to manage single projects or multiple job sites at once. This unit has been tested to meet ANSI Z359.14 Class A/B and OSHA 1926.502 requirements.Overall Dimensions:Length: 6'Capacity: 420 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RoadMaster TB553E Select Cow Grain Leather DriverPalm Patch, L, 12PK (TB553E-L)
- NEVS 3/4" Color Coding Dots Yellow - Roll Form (DOT-34RL Yellow)
- REEBOK Work Shoes, 11 Size, Black, Alloy, Mens, PR (RB4142)
- RADIANS Reading Glasses, +2.5, Clear, Polycarbonate (RSB-125)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- 3M Self-Retracting Lifeline, 20 ft, Blue (3503872)
- 3M Protecta Rebel 6' Polyester Web Self-Retracting Lifeline 3100403 (487S3100403)
- 3M Self Retracting Lifeline, 50 ft, SS (3590039)
- 3M Cable Vertical Safety System, 100 ft. (6118100)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246530)
- 3M Lanyards and Lifelines