Shop All Lanyards and Lifelines
3M
Protecta Rebel 20' Galvanized Steel Self-Retracting Lifeline 3590517
Mfr # 487S3590517
Zoro # G110795930
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 487S3590517
- Zoro # G110795930
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Prevent dangerous falls with this 3M Protecta Rebel 20' galvanized steel leading edge self-retracting lifeline 3590540. This lifeline keeps workers protected at industrial job sites such as construction sites drilling and service rigs and warehouses. It is designed to allow users to tie-off at the foot level for use where an overhead anchor point is not available. It is rated to protect against sharp abrasive and other leading edges. It has a durable 20' galvanized steel cable with a 310 lb. capacity to support a variety of users.For ultimate durability this lifeline has an impact-resistant thermoplastic housing. The compact stackable housing is designed to stay out of the way and it is lightweight for superior comfort. This unit has a swiveling steel carabiner to attach to anchorages without twisting. The built-in handle makes it easy to connect to anchor points. To attach to a harness it uses a self-locking steel snap hook on the lifeline.For additional protection this lifeline has internal and external energy absorbers to help limit the amount of force placed on the body during a fall. It also features an impact indicator to provide a clear visual cue that a lifeline has endured a fall and should be removed from service. This unit has been tested to meet ANSI A10.32 ANSI Z359.14 OSHA 1910.66 and OSHA 1926.502 requirements.Overall Dimensions:Length: 42inCable Length: 20'Width: 10inHeight: 4 1/2inCapacity: 310 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (113133)
- COMPASS LED Emergency Light, CU2RCB (CU2RCB)
- CESTUS Work Gloves , Deep III Barrier #1002 PR (X1 1002 S)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 480 Volts, Bilingual Spanish (OS-DS-D-57-VS-1013)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590047)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- 3M Self-Retracting Lifeline, 20 ft, Blue (3503872)
- 3M Self Retracting Lifeline, 50 ft, Steel (3590038)
- 3M Synthetic Horizontal Lifeline System (2200410)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100506)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201452)
- 3M Lanyards and Lifelines