Shop All Lanyards and Lifelines
3M
Protecta Rebel 11' Polyester Web Self-Retracting Lifeline 3100426
Mfr # 487S3100426
Zoro # G510778977
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 487S3100426
- Zoro # G510778977
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Prevent dangerous falls with this 3M Protecta Rebel 20' polyester web self-retracting lifeline 3100431. This lifeline keeps workers protected at industrial job sites such as construction sites drilling and service rigs and warehouses. It has a durable 20' polyester web cable with a 310 lb. capacity to support a variety of users. This unit is designed to always keep tension on the cable helping to prevent dragging snagging trips and falls.For ultimate durability this lifeline has an impact-resistant thermoplastic housing. The compact housing is designed to stay out of the way and it is lightweight for superior comfort. This unit has a swiveling steel carabiner to attach to anchorages without twisting. To attach to a harness it uses a self-locking steel snap hook on the lifeline.This lifeline has a speed-sensing locking system that will quickly arrest a fall. For additional protection this lifeline has an external energy absorber to help limit the amount of force placed on the body during a fall. It also features an impact indicator to provide a clear visual cue that a lifeline has endured a fall and should be removed from service. This unit has been tested to meet ANSI Z359.14 requirements.Overall Dimensions:Length: 20'Capacity: 310 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, 2XL, PR (7501)
- ALTA Knee Pad, Leather, Deluxe w/Neo, Tan, PR (30914)
- U.S. MILITARY MERCHANDISE CAP USMC THE FEW THE PROUD BLACK (CP00306)
- SPILFYTER Chemical Neutralizer, Acids, 40 lb. (440040)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590047)
- 3M Cable Vertical Safety System, 20 ft. (6119020)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- 3M Self Retracting Lifeline, 25 ft L, 1Leg (3503875)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- 3M Self Retracting Lifeline, 50 ft, Steel (3590038)
- SAFEWAZE Latitude Pro Arc Flash 7ft Single Web SRL: Steel Carabiner, Alu Rebar Hook (020-5203)
- 3M Lanyards and Lifelines