Shop All Rope Grabs
This Product is Discontinued
3M
PROTECTA PRO Mobile Rope Grab (Discontinued)
Mfr # 5000003
Zoro # G404257267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight Capacity 310 lbs. (141 kg)
- Standards ANSI A10.32, ANSI Z359.1, OSHA 1926.502
- For Rope Material Polyester/Polypropylene Blend Rope
- Application Construction, General Industrial, Utilities
- For Rope Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5000003
- Zoro # G404257267
- UPC # 840779007745
- Country of Origin Taiwan, Province of China
- Category Rope Grabs
Dimensions
For Rope Size | 5/8" |
Details
Item | Mobile Rope Grab |
Weight Capacity | 310 lbs. (141 kg) |
Standards | ANSI A10.32, ANSI Z359.1, OSHA 1926.502 |
For Rope Material | Polyester/Polypropylene Blend Rope |
Application | Construction, General Industrial, Utilities |
Rope Grab Type | Mobile |
Description
3M Protecta Mobile Rope Grab 5000003, Fits 5/8 in Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.