Shop All Anchorage Connectors
3M Protecta
Pro Hinged Reusable Roof Anchor, 2104000
Mfr # 2104000
Zoro # G508199777
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight Capacity 310 lbs. (141 kg)
- Standards OSHA 1910.140, OSHA 1926.502
- Material Zinc Plated Steel
- Installation Reusable
- Color Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 2104000
- Zoro # G508199777
- UPC # 840779146574
- Country of Origin United States
- Category Anchorage Connectors
Details
Item | Reusable Hinged Roof Anchor |
Weight Capacity | 310 lbs. (141 kg) |
Standards | OSHA 1910.140, OSHA 1926.502 |
Material | Zinc Plated Steel |
Installation | Reusable |
Color | Yellow Zinc |
Description
P3M Protecta Fall Protection Pro Roof Anchor, Hinged Reusable, 310 Lb Weight, 17 In Length, 4 In Width, 58 In Height, Forged Alloy Steel, Yellow, Zinc Plated Finish, 1800 Lb Tensile StrengthPPOur Anchorage Connectors Are Built From Top Quality Materials Guaranteeing High Strength And Durability To Stand Up To The Toughest Environments Anchorage Connectors Are The Unsung Heroes Of Most Fall Protection Systems, Often Overlooked But Critical Components Because They Securely Attach Your System To The Anchorage Your Choice Of Anchor Depends On The Type Of Work Being Done Anchorages Are Sold By What They Connect To GeneralAll Purpose, Steel, Concrete, Roof Or Specialty, Whether They Are Fixed Or Mobile And Whether They Are Permanent Or Portable They All Must Provide A Secure Point Of Attachment For A Complete Personal Fall Arrest System And Must Be Capable Of Supporting A Load Of 5000 Lb Of Meeting Osha'S Criteria Of A 2 To 1 Safety FactorP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Nitri-Knit™ Nk803 Supported Gloves Rough Finish Nitrile Gloves, 9 (NK803/9)
- BRADY Numbers and Letters Labels, PK 10 (5140P-0)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 140)
- HONEYWELL UVEX Safety Glasses, Clear No - Antifog Coating (S3760)
- 3M PROTECTA Dual-ring Tie-Off Adaptor (2190102)
- 3M PROTECTA PRO Dual-ring Tie-Off Adaptor (2190101)
- 3M PROTECTA PRO Eyebolt Anchor, Threaded (AN112A)
- SUPER ANCHOR SAFETY D-Minus Anchor Gray 11ga Steel. Includes Fasteners and Butyl Flashing Strips. 10pc Retail Box (1075)
- 3M DBI-SALA Concrete D-ring Anchor, 11 Extra Bolts (2104562)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218CSSD)
- SUPER ANCHOR SAFETY 2x4/2x6 Combination Safety Bar 24"OCx48" Length. (1012)
- 3M Protecta Fall Protection