Shop All Lanyards and Lifelines
3M Protecta
Positioning Lanyard, 6 ft., Red
Mfr # 1385101
Zoro # G1272050
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Harness Connection Steel Snap Hook
- Length 6 ft.
- Max. Working Load 310 lb.
- Series PRO(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1385101
- Zoro # G1272050
- UPC # 840779011650
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Length Range | 6 ft |
Adjustable Length | No |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Red, Specialty Working Conditions Not Applicable, Length 6 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.3, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 13in, 2.8W (EDG 1 G EL M6)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XS, 1 PR (11-735)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486Y03 (486Y03)
- KASK KASK Super Plasma Work Helmet - Red (KASKSPW-RD)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340060)
- 3M PROTECTA Vertical Lifeline, 100 ft., 310 lb. Weight Capacity (AC230A1)
- 3M PROTECTA Positioning Lanyard, 2 ft., Red (1351001)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340129)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340128)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341001)
- GEMTOR Self Retracting Lifeline (SWL-30)
- 3M Protecta Lanyards and Lifelines