Shop All Lanyards and Lifelines
3M Protecta
Positioning Lanyard, 3 ft., Red
Mfr # 1385102
Zoro # G0620947
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Connection Snap Hook
- Max. Working Load 310 lb.
- Color Red
- Weight Capacity 310 lb.
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1385102
- Zoro # G0620947
- UPC # 840779047147
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Length Range | 3 ft |
Adjustable Length | No |
Details
Harness Connection | Snap Hook |
Max. Working Load | 310 lb. |
Item | Positioning Lanyard |
Color | Red |
Weight Capacity | 310 lb. |
Hardware Material | Steel |
Standards | ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502 |
Series | PRO(TM) |
Line Material | Polyester |
Anchorage End Connection Material | Steel |
Harness End Connection Material | Steel |
Anchorage End Connection | Snap Hook |
RFID Equipped | No |
Brand and Series | 3M Protecta PRO(TM) |
Anchorage End Connection Type | Snap Hook |
Lanyard Type | Fixed |
Lanyard Material | Polyester |
Harness End Connection | Snap Hook |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI A10.32, ANSI Z359.3 |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Red, Specialty Working Conditions Not Applicable, Length 3 ft, ANSI Standards Met ANSI A10.32, ANSI Z359.3, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD904VSP (LFSD904VSP)
- MUCK BOOT CO Boots, Size 9, 16" Height, Black, Plain, PR (CHH-000A/9)
- PYRAMEX Prescription Insert Holder, Metal Frame (RX1800)
- BRADY Brady Danger Equipment Locked Out Tag, Two-Part Tags With Stubs, HD Polyester, 25/Pack (CLT2)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1341001)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340040)
- 3M PROTECTA Adjustable Positioning Lanyard, 6 ft., Red (1385301)
- 3M PROTECTA Vertical Lifeline, 50 ft., 310 lb. Weight Capacity (AC215A1)
- 3M PROTECTA Self Retracting Lifeline, 11 ft, 310 lb Capacity, Steel Carabiner Anchor, Harness Steel Snap Hook (3100426)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340129)
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500277)
- 3M Protecta Fall Protection