Shop All Lanyards and Lifelines
3M Protecta
Positioning Lanyard, 2 ft., Red
Mfr # 1351001
Zoro # G1272008
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- Weight Capacity 310 lb.
- Series PRO(TM)
- Max. Working Load 310 lb.
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1351001
- Zoro # G1272008
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 2 ft. |
Rebar Hook Gate Opening Size | 2 1/2 in |
Length Range | 24 in |
Adjustable Length | No |
Details
Item | Positioning Lanyard |
Weight Capacity | 310 lb. |
Series | PRO(TM) |
Max. Working Load | 310 lb. |
Color | Red |
Standards | ANSI A10.32, ANSI Z359.3, OSHA 1910.66, OSHA 1926.502 |
Hardware Material | Steel |
Line Material | Polyester |
Harness End Connection Material | Steel |
RFID Equipped | No |
Anchorage End Connection Material | Steel |
Lanyard Type | Rebar Positioning |
Harness End Connection | Swivel Snap Hook |
Anchorage End Connection | Rebar Hook |
Anchorage End Connection Type | Rebar Hook |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
ANSI Standards Met | ANSI A10.32, ANSI Z359.3 |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Polyester, Minimum Length Not Applicable, Weight Capacity 310 lb, Color Red, Specialty Working Conditions Not Applicable, Length 24 in, ANSI Standards Met ANSI A10.32, ANSI Z359.3, OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, XS, 1 PR (70-761)
- GUARDIAN EQUIPMENT Sign, Eye Wash/drench Hose, Ge (250-010G)
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8D)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-M)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1342125)
- 3M PROTECTA Horizontal Lifeline, 60 ft., Red (1200101)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340101)
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100509)
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100505)
- 3M PROTECTA Positioning Lanyard, 22", Red (1351050)
- FALLTECH 50Ft CONTRACTOR SRL GALV CABLE (727650C)
- 3M Protecta Lanyards and Lifelines