Shop All Harnesses
3M Protecta
Positioning Harness, XL, Polyester
Mfr # 1161206
Zoro # G5531248
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Application Construction
- Weight Capacity 420 lb.
- Color Black
- Harness Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161206
- Zoro # G5531248
- UPC # 840779158744
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Description
Positioning Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing M/L, Leg Strap Buckles Tongue, Weight Capacity 420 lb, Harness Application Construction, Industry Construction, Series Protecta(R), Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, M, Left, Tan (3RXY3)
- FIRST ALERT Battery-Powered Carbon Monoxide Alarm (1039718)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- BULLARD Combination Cartridge/Filter, Threaded, CD, CL, HC, HF, OV, SD, HEPA, Magenta, Yellow, 6 PK (PAPRFC4)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17550)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161560)
- 3M PROTECTA Full Body Harness for Hot Work, XL, Kevlar(R)/Nomex(R) (1191380)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161443)
- 3M PROTECTA Vest-Style Retrieval Harness, M/L, Polyester (1161529)
- 3M PROTECTA Full Body Harness for Hot Work, M/L, Kevlar(R)/Nomex(R) (1191379)
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10206073)
- 3M Protecta Harnesses