Shop All Harnesses
3M Protecta
Positioning Harness, S, Polyester
Mfr # 1161216
Zoro # G5509931
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction
- Weight Capacity 420 lb.
- Color Black
- Harness Size S
- Chest Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161216
- Zoro # G5509931
- UPC # 840779158898
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tool Box, Unfilled (105906)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-03-0080)
- SAFE HANDLER Safe Handler Full Color Yellow Safety Glasses (BLSH-ESCR-CLCT-SG4Y-12)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140189)
- 3M PROTECTA Positioning Harness, 2XL, Polyester (1161219)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161217)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161406)
- 3M PROTECTA Full Body Harness, XL, Kevlar(R) (1161578)
- 3M PROTECTA Full Body Harness, 2XL, Kevlar(R) (1161579)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161401)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1107803)
- 3M Protecta Harnesses