Shop All Harnesses
3M Protecta
Positioning Harness, M/L, Polyester
Mfr # 1161201
Zoro # G5539228
original price:
$344.52
24% off
new price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction
- Weight Capacity 420 lb.
- Color Black
- Harness Size M, L
- Series Protecta(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161201
- Zoro # G5539228
- UPC # 840779158638
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Label Cassette, 350, 0.75x0.75 (S075X075VAC)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (43251)
- POLAR PLUS Deerskin Double Insulated Glove, L (FG-2200-L)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVC11-XXXXL)
- 3M PROTECTA Positioning Harness, S, Polyester (1161200)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161511)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161431)
- 3M PROTECTA Full Body Harness, S, Polyester (1161417)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161441)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161507)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- 3M Protecta Harnesses