Shop All Lanyards and Lifelines
This Product is Discontinued
3M Protecta
Leading-Edge Self Retracting Lifeline, 20 ft., Red (Discontinued)
Mfr # 3590540
Zoro # G9557777
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 20 ft.
- Weight Capacity 310 lb.
- Series Rebel(TM)
- Color Red
- Harness Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 3590540
- Zoro # G9557777
- UPC # 840779099115
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Diameter | 7/32" |
Lifeline Length | 20 ft. |
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series Rebel(TM), ANSI Standards Met ANSI A10.32, ANSI Z359.14, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.