Shop All Harnesses
3M Protecta
Harness, 2XL, Polyester
Mfr # 1161303
Zoro # G5522419
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Application Construction
- Weight Capacity 420 lb.
- Color Black
- Harness Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161303
- Zoro # G5522419
- UPC # 840779159253
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Hood With Integrated Head Suspension, White, Size Medium/Large, Pack of 5 (S-433L-5)
- NMC Danger Do Not Operate Equipment Tag, Pk25 (LOTAG11ST)
- SALISBURY Single Grounding Set (24310)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- 3M PROTECTA Positioning Harness, XL, Polyester (1161206)
- 3M PROTECTA Full Body Harness, 3XL, Polyester (1161442)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161507)
- 3M PROTECTA Full Body Harness, S, Polyester (1161541M)
- 3M PROTECTA Full Body Harness, S, Polyester (1161228)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, M/L, Polyester (1161440)
- MSA SAFETY Full Body Harness, XL, Nylon (10194894)
- 3M Protecta Harnesses