Shop All Harnesses
3M Protecta
Full Body Harness, XL, Polyester
Mfr # AB17560
Zoro # G0634207
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 310 lb.
- Color Blue/Black
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # AB17560
- Zoro # G0634207
- UPC # 00840779002825
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Blue - Universal |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Use, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 7.5'Fl.Pnk Belt (M530-BK-FPK-75)
- EGA MASTER INSULATING BLANKET CLASS 0 (IEC 61112) - 600 X 460 mm -THICKNESS 0, 3 MM (79799)
- CONDOR Elec. Glove Protector, 10, Beige/Orange, PR (4JD70)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Large (PW9230L)
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17550XL)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161418)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161222)
- 3M PROTECTA Positioning Harness, 2XL, Polyester (1161219)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161560)
- 3M PROTECTA Standard Vest-Style Harness, Small (1161541)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112478)
- 3M Protecta Fall Protection