Shop All Harnesses
3M Protecta
Full Body Harness, XL, Polyester
Mfr # AB17510XL
Zoro # G1278299
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 310 lb.
- Harness Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # AB17510XL
- Zoro # G1278299
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Blue - XL |
Details
Item | Full Body Harness |
Harness Sizing | XL |
Harness Application | General Industry |
Harness Style | Vest |
Weight Capacity | 310 lb. |
Harness Color | Blue |
Includes Padding | No |
Chest Strap Buckles | Mating |
Leg Strap Buckles | Mating |
Series | First(TM) |
Webbing Material | Polyester |
With Belt | No |
Padding Location | No Padding |
Standards | ANSI Z359.1 |
Harness D-Ring Material | Steel |
Features | Back D-ring Pass-thru buckle leg straps Pass-thru chest strap buckle Durable polyester web construction Available with a wide variety of rope finishes |
Hardware Material | Steel |
Torso Adjustment | None |
D-Ring Locations | Back |
Webbing Coating | Uncoated |
RFID Equipped | Yes |
ANSI Standards Met | ANSI Z359.1 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Not Applicable, Weight Capacity 310 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Purifying Respirator Easy Clean Kit (TR-800-ECK)
- 3M PELTOR Over-the-Head Ear Muffs, 28 dB, Peltor X3, Black/Red (X3A)
- MACURCO Fixed CO/NO2 Dual Detector (CX-12)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161419)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161307)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161302)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161540)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161227)
- 3M PROTECTA Full Body Harness, S, Polyester (1161417)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB2/3XLGN)
- 3M Protecta Fall Protection