Shop All Harnesses
3M Protecta
Full Body Harness, XL, Polyester
Mfr # 1161553
Zoro # G5528597
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161553
- Zoro # G5528597
- UPC # 840779161331
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 3", Clear, 50/Case (LH102)
- MINTIE TECHNOLOGIES Environmental Containment Unit, 48" W (MTIECU4)
- BRADY Pipe Marker, Nitrogen, Y, 1-1/2 to2-3/8 In, 4098-B (4098-B)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, M (N10590)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161203)
- 3M PROTECTA Vest-Style Harness, XS, Polyester (1161500)
- 3M PROTECTA Vest-Style Retrieval Harness, M/L, Polyester (1161529)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161414)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161555)
- 3M PROTECTA Retrieval Full Body Harness, M/L, Polyester (1161567)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, 2XL, Polyester (1161509)
- 3M Protecta Harnesses