Shop All Harnesses
3M Protecta
Full Body Harness, XL, Polyester
Mfr # 1161420
Zoro # G5525952
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161420
- Zoro # G5525952
- UPC # 840779160037
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Quarter Dome Safety Mirror (Q-DOME-32)
- AVON PROTECTION Head Harness, PK5 (70501-159)
- PORTWEST Classic Rain Jacket, Med (US440)
- MILWAUKEE TOOL Front Brim Green Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1226)
- 3M PROTECTA Full Body Harness, S, Polyester (1161541M)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161507)
- 3M PROTECTA Positioning/Climbing Harness, M/L, Polyester (1161210)
- 3M PROTECTA Welders Full Body Harness, M/L, Kevlar(R) (1161572)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161400)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17550)
- 3M PROTECTA Full Body Harness, 3XL, Polyester (1161442)
- 3M Protecta Harnesses