Shop All Harnesses
3M Protecta
Full Body Harness, XL, Polyester
Mfr # 1161415
Zoro # G5500980
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161415
- Zoro # G5500980
- UPC # 840779159932
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK (SJ161)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 100)
- BRADY Danger Label, Electrical Hazard, PK5 (86059)
- GENUINE GRIP Work Shoes, Mens, 7W, Wht, Slip On, PR (4705-7W)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161201)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161203)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161402)
- 3M PROTECTA Comfort Construction Style Positioning Harness Size Medium/Large (1161205)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161554)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161205)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113178)
- 3M Protecta Fall Protection