Shop All Harnesses
3M Protecta
Full Body Harness, XL, Polyester
Mfr # 1161406
Zoro # G5510710
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Protecta
- MFR # 1161406
- Zoro # G5510710
- UPC # 840779159819
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATO Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb (105-5 RRC-H)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, XL, 12PK (348745XL)
- REEBOK Athletic Shoe, M, 16, Black (RB4160)
- MCR SAFETY Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (3611DTL)
- 3M PROTECTA FIRST; Vest-Style Harness, Yellow (AB17530)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161557)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161555)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161507)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161218)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161307)
- 3M DBI-SALA Fall Protection Harness, Vest Style, S (1401228)
- 3M Protecta Fall Protection