Shop All Harnesses
3M Protecta
Full Body Harness, XL, Polyester
Mfr # 1161405
Zoro # G5534781
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XL
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161405
- Zoro # G5534781
- UPC # 00840779159826
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Universal 35 Coat-Yel-4X (35001-30-2-YEL-4X)
- PATLITE USA CORPORATION Patlite RT-120E-R+FC015 Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Red Light, AC120V (RT-120E-R+FC015)
- HONEYWELL Fendall Porta Stream®; Eyesaline Eye Wash Saline Concentrate, 70 oz. (32-000509-0000-H5)
- ZORO SELECT Barrier Post Kit, 41" H, Blk, Plastic Post (71003-6)
- 3M PROTECTA Full Body Harness, S, Polyester (1161528)
- 3M PROTECTA Positioning Harness, XL, Polyester (1161206)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161201)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161205)
- 3M PROTECTA Full Body Harness, M, Polyester (1161306)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161542M)
- MSA SAFETY Full Body Harness, XL, Nylon (10197160)
- 3M Protecta Fall Protection