Shop All Harnesses
3M Protecta
Full Body Harness, XL, Polyester
Mfr # 1161207
Zoro # G5356808
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161207
- Zoro # G5356808
- UPC # 840779158751
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Portable Rail Clamp Sign Holder, 49 in Height, 12 in Width (FRR390)
- MUTUAL INDUSTRIES 2.5X3.5X30" Glo Lime Wire Marking Flags, 1000C (15901-139-30)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, L, 1 PR (N6464L)
- NMC No Smoking Label, Pk25, M772AP (M772AP)
- 3M PROTECTA Full Body Harness, S, Polyester (1161204)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161208)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161550)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161502)
- 3M PROTECTA Vest-Style Harness, M/L, Polyester (1161424)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161512)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, XL, Nylon (1110782)
- 3M Protecta Fall Protection