Shop All Harnesses
3M Protecta
Full Body Harness, Universal, Polyester
Mfr # AB17550XL
Zoro # G1277477
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 310 lb.
- Harness Color Blue
- Harness Size S, M, L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # AB17550XL
- Zoro # G1277477
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | S, M, L, XL |
Color and Size | Blue - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Butcher Frock (KS60WH RG 3XL)
- SAFETY TECHNOLOGY INTERNATIONAL Photoelectric Smoke Detector Cover, White (STI-9712)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, XL, Black (500)
- JACKSON SAFETY Hard Hat Intrchng Face Shield Quick Release Vert Lock (38425)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17560)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161568)
- 3M PROTECTA Full Body Harness, M/L, Kevlar(R) (1161577)
- 3M PROTECTA Full Body Harness, XL, Kevlar(R) (1161578)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161421)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, 2XL, Polyester (1161509)
- MSA SAFETY Full Body Harness, M, Nylon (10197196)
- 3M Protecta Harnesses