Shop All Harnesses
3M Protecta
Full Body Harness, Universal, Polyester
Mfr # AB17530XL
Zoro # G0618101
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 310 lb.
- Harness Color Blue
- Harness Size S, M, L, XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # AB17530XL
- Zoro # G0618101
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | S, M, L, XL |
Color and Size | Blue - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Oxford PVC Hi Viz Rain Suit, Orange, 2XL (V1080350U-2XL)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, S, 7" L, PR (MPT-55-008)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Stretch Nylon/Neoprene (G-EXMPRE-03-M)
- LYLE Please Wipe Your Feet Notice, 10"x7", LCU5-0174-NP_10X7 (LCU5-0174-NP_10X7)
- 3M PROTECTA Full Body Harness, S, Polyester (1161204)
- 3M PROTECTA Vest-Style Harness, XS, Polyester (1161500)
- 3M PROTECTA Standard Construction Style Positioning Harness Size X-Large (1161310)
- 3M PROTECTA Positioning Harness, 2XL, Polyester (1161219)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161419)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161568)
- SUPER ANCHOR SAFETY Small - Gray Frame/Silver Webbing Pro-Deluxe Full Body Harness (PD-6101-GSS)
- 3M Protecta Fall Protection