Shop All Harnesses
3M Protecta
Full Body Harness, S, Polyester
Mfr # 1161556
Zoro # G5515312
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Protecta
- MFR # 1161556
- Zoro # G5515312
- UPC # 840779161393
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Law Enforcement Glove, Stealth, S, PR (507-08)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 16 gal (1905X)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, One Size (6650)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161558)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161557)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161511)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161552)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161503)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161415)
- MSA SAFETY Fall Protection Harness, Vest Style, M (10206058)
- 3M Protecta Fall Protection