Shop All Harnesses
3M Protecta
Full Body Harness, S, Polyester
Mfr # 1161541M
Zoro # G5373492
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161541M
- Zoro # G5373492
- UPC # 76308400293
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (SC9120LBL)
- ARSENAL BY ERGODYNE Orange Premium Topped Tool Pouch, Hinge (5527)
- TAPCO Warning Light, (4) LED, Amber, Solar NiMH (3337-00002)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161544M)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161542M)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161432)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161414)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161511)
- 3M PROTECTA Full Body Harness, XL, Kevlar(R) (1161578)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (RDT-QC/XXL/XXXLBK)
- 3M Protecta Fall Protection