Shop All Harnesses
3M Protecta
Full Body Harness, S, Polyester
Mfr # 1161524
Zoro # G5519777
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161524
- Zoro # G5519777
- UPC # 840779160785
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Floor Sign, Walk On, Trash Can, 17" Dia, WFS37 (WFS37)
- 3M Hard Hat Mounted Ear Muffs, 26 dB, Peltor X4, Black (X4P51E)
- QUANTUM MARKETING GROUP Post Driver for Fiberglass Field Marker Posts, Property Markers (D-375)
- BRADY Lockout Padlock, Al, Silver, Key Alike, PK6 (ALU-SLV-38ST-KA6PK)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161525)
- 3M PROTECTA Welders Full Body Harness, M/L, Kevlar(R) (1161572)
- 3M PROTECTA Full Body Harness for Hot Work, M/L, Kevlar(R)/Nomex(R) (1191379)
- 3M PROTECTA Full Body Harness, S, Polyester (1161204)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161437)
- 3M PROTECTA Full Body Harness, S, Polyester (1161315)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401158)
- 3M Protecta Harnesses