Shop All Harnesses
3M Protecta
Full Body Harness, S, Polyester
Mfr # 1161228
Zoro # G5508942
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161228
- Zoro # G5508942
- UPC # 840779159024
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- ZORO SELECT Fire Hose Cover, 17 In.L, 5-1/4 In.W, Red (20896)
- ANSELL ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size XL, 1 Pair (80-813)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YP41)
- 3M PROTECTA Full Body Harness, S, Polyester (1161204)
- 3M PROTECTA Vest-Positioning Harness, S, Polyester (1161559)
- 3M PROTECTA Full Body Harness, 3XL, Polyester (1161442)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161512)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161552)
- 3M PROTECTA Vest-Style Harness, M/L, Polyester (1161424)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, M (021-1819)
- 3M Protecta Harnesses