Shop All Harnesses
3M Protecta
Full Body Harness, S, Polyester
Mfr # 1161223
Zoro # G5511998
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161223
- Zoro # G5511998
- UPC # 840779158973
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, XL, PR (RWG21XL)
- WATSON GLOVES Stealth Hero - Xlarge PR (373-X)
- HEROS PRIDE Handcuff Case, Standard, Black, Nylon (1050)
- MONTOUR LINE Blue Plastic Chain, 2 In, 500 Ft. Long (CH-CH-20-BL-500-BX)
- 3M PROTECTA Full Body Harness, S, Polyester (1161300)
- 3M PROTECTA Positioning Harness, XL, Polyester (1161206)
- 3M PROTECTA Full Body Harness, S, Polyester (1161524)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161316)
- 3M PROTECTA Positioning Harness, S, Polyester (1161216)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161218)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102010)
- 3M Protecta Harnesses