Shop All Harnesses
3M Protecta
Full Body Harness, S, Polyester
Mfr # 1161220
Zoro # G5511340
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161220
- Zoro # G5511340
- UPC # 840779158942
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size XL (8950XL)
- TINGLEY Black PVC SafetyToe Boot, Men's, 9, PR (31261)
- SE-KURE Half Dome Mirror-Plastic Back, 48 (SCVO-PC-36T-PB)
- NAPCO Fire Pull Station, 4" Depth (FWC-CNV-PULL)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161302)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161203)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161502)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161301)
- 3M PROTECTA Full Body Harness, L, Polyester (AB17560XL)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161527)
- GEMTOR Full Body Harness, Vest Style, Universal (900-2)
- 3M Protecta Harnesses