Shop All Harnesses
3M Protecta
Full Body Harness, S, Polyester
Mfr # 1161209
Zoro # G5502749
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161209
- Zoro # G5502749
- UPC # 840779158799
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0036BY)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 12 (XAS1P/5562YP143-12)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R), L (L05NLNLVCXXLG)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17540)
- 3M PROTECTA Full Body Harness, S, Polyester (1161300)
- 3M PROTECTA Full Body Harness, S, Polyester (1161315)
- 3M PROTECTA Full Body Harness, S, Polyester (1161228)
- 3M PROTECTA Vest-Style Harness, XL, Polyester (1161422)
- 3M PROTECTA Full Body Harness, S, Polyester (1161541M)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, S/M (023-1250)
- 3M Protecta Harnesses