Shop All Harnesses
3M Protecta
Full Body Harness, S, Kevlar(R)
Mfr # 1161576
Zoro # G5525867
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Protecta
- MFR # 1161576
- Zoro # G5525867
- UPC # 840779160365
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decaldanger Face Shield Required, 7"x5" (LCU4-0180-ND_7X5)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9402KM)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XS (2394-2)
- 3M PROTECTA Full Body Harness, S, Polyester (1161315)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, 2XL, Polyester (1161509)
- 3M PROTECTA Full Body Harness, XL, Kevlar(R) (1161578)
- 3M PROTECTA Full Body Harness, S, Polyester (1161220)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17550)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161316)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-DP/UBK)
- 3M Protecta Fall Protection