Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161552
Zoro # G5511377
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Size M, L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Protecta
- MFR # 1161552
- Zoro # G5511377
- UPC # 840779161317
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GRIPTAPE Griptape Roll, 8" x 60 ft., Black (3100-8-SB)
- DIXON Female SwivelRockerLug, Brass NST, 1-1/2" (DFR1515F)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCF-22136 (TCF-22136)
- CORTINA SAFETY PRODUCTS 4FT STRIPED YELLOW/SPEED BUMP RUBBER (2054SB)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161427)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161503)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161558)
- 3M PROTECTA Full Body Harness, S, Polyester (1161300)
- 3M PROTECTA Vest-Positioning Harness, S, Polyester (1161559)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161415)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1104888)
- 3M Protecta Fall Protection