Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161550
Zoro # G5507813
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Confined Space
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161550
- Zoro # G5507813
- UPC # 840779161270
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Hi-Viz Pvc Chem Gloves L (3500L)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 3'x5' Steel Gray (ZC 0035GY)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (Z-IDP)
- MCR SAFETY Glasses, Dominator DM3 Clear Frame, Blue Dmd Mir, 12PK (DM1328B)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161302)
- 3M PROTECTA Standard Construction Style Positioning Harness Size X-Large (1161310)
- 3M PROTECTA Vest-Positioning Harness, XL, Polyester (1161561)
- 3M PROTECTA Vest-Style Harness, M/L, Polyester (1161424)
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161571)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161432)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10207735)
- 3M Protecta Fall Protection