Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161543M
Zoro # G5376399
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M/L
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Protecta
- MFR # 1161543M
- Zoro # G5376399
- UPC # 76308400316
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Build-A-Berm Spill Containment Berm (PLR514)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6300SJ)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBULG002500)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- 3M PROTECTA Positioning/Climbing Harness, XL, Polyester (1161211)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161512)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161503)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161405)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161225)
- 3M PROTECTA Welders Full Body Harness, S, Kevlar(R) (1161570)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB-D/S/MGN)
- 3M Protecta Fall Protection