Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161531
Zoro # G5501452
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161531
- Zoro # G5501452
- UPC # 840779160969
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Agitator Series, Anti-Fog, Anti-Static, Anti-Scratch, Black Half-Frame, Gray Lens (23Y619)
- BDG Grain Cowhide Utility Glove Gauntlet, Size L (60-1-1274-11)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00024)
- DIXON Air King 4-Lug Female NPT End, 2" (GAM28)
- 3M PROTECTA Full Body Harness, S, Polyester (1161304)
- 3M PROTECTA Welders Full Body Harness, M/L, Kevlar(R) (1161572)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161217)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161421)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161512)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161543M)
- CONDOR Full Body Harness, Vest Style, S (7DD50)
- 3M Protecta Fall Protection