Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161513
Zoro # G5513440
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Chest Strap Buckles Friction / Pass-Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Protecta
- MFR # 1161513
- Zoro # G5513440
- UPC # 840779160594
- Country of Origin United States
- Category Harnesses
Details
Item | Full Body Harness |
Harness Sizing | S |
Harness Application | Climbing |
Harness Style | Vest |
Weight Capacity | 420 lb. |
Chest Strap Buckles | Friction / Pass-Through |
Leg Strap Buckles | Friction |
Series | Protecta(R) |
Webbing Material | Polyester |
Standards | OSHA 1910.140,OSHA 1926.502 |
Front D-Ring | Yes |
Harness Buckle Material | Steel |
Adjustable | Yes |
Tensile Strength | 3600 lb. |
Subpelvic Strap | Yes |
Side D-Rings | Yes |
Shoulder Strap Buckles | None |
Stretchable | No |
Back D-Ring | Yes |
Harness D-Ring Material | Zinc Plated Steel |
D-Ring Locations | Back, Front |
Harness Color | Black |
Description
Vest-Style Positioning/Climbing/Retrieval Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing S, Leg Strap Buckles Mating, Weight Capacity 420 lb, Harness Application Construction, Industry Construction, Series Protecta(R), Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 9 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLTLL)
- SIGNMISSION Now Hiring Yard Sign & Stake outdoor plastic coroplast window, C-1216 Now Hiring (C-1216 Now Hiring)
- 3M PROTECTA Full Body Harness, XL, Polyester (1191384)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161401)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161305)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161400)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161432)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161421)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221001)
- 3M Protecta Fall Protection