Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161511
Zoro # G5568390
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161511
- Zoro # G5568390
- UPC # 840779160563
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK Speaker Strobe, 25/70 Vrms, Red, 7-17/64inH (ELSPSTRC)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101520 (101520)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OL)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161512)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161555)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161420)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161560)
- 3M PROTECTA Vest-Style Harness, XS, Polyester (1161500)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161400)
- 3M DBI-SALA Delta Ii Harness, Vest Style, W/Front (1107813)
- 3M Protecta Fall Protection