Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161507
Zoro # G5525672
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161507
- Zoro # G5525672
- UPC # 840779160488
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Elastic Back Support Belt, 4X-Large, Orange/Black (BSB3500HY 4XL)
- SUPER ANCHOR SAFETY RS-20 90⁰ Bend 20ga. 430sst w/Forged 304sst D-ring. Dual Hole Size. (2816-WS)
- BEKINA Size 11 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 11, Blue (XAN3P/5353AZ532-11)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Ergoform Technology, Powder-Free, XL, 250 Pack (UF-524-XL)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161207)
- 3M PROTECTA Vest-Positioning Harness, XL, Polyester (1161561)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161544M)
- 3M PROTECTA Full Body Harness for Hot Work, XL, Kevlar(R)/Nomex(R) (1191380)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161560)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161406)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401008)
- 3M Protecta Harnesses