Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161503
Zoro # G5507560
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M/L
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161503
- Zoro # G5507560
- UPC # 840779160426
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- MAGID MultiMaster 8 oz Wing Thumb CottonPoly Canvas Gloves, 12PK (T89)
- RADIANS Impact Resistant Safety Goggles, Clear IQ Anti-Fog, Scratch-Resistant Lens, Dagger IQ Iquity Series (DG1-13)
- BUENA Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (7108-A-18-VB)
- 3M PROTECTA Vest-Style Harness, 3XL, Polyester (1161545)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161402)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161418)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161554)
- 3M PROTECTA FIRST; Vest-Style Positioning Harness, Blue (AB17560)
- 3M PROTECTA Positioning/Climbing Harness, XL, Polyester (1161211)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, XL (02230)
- 3M Protecta Harnesses