Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161502
Zoro # G5531099
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161502
- Zoro # G5531099
- UPC # 840779160419
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Spill Containment Boom, 50 ft., PVC, Blue (28456)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-FA (669-C/48-NRVFO-FA)
- HONEYWELL Cut-Resistant Gloves, XL, 10 Gauge, A8, PR (28-0910B/10XL)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX376XL-09)
- 3M PROTECTA Full Body Harness, 3XL, Polyester (1161505)
- 3M PROTECTA Full Body Harness, M, Polyester (1161306)
- 3M PROTECTA Full Body Harness, Universal, Polyester (1191385)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161317)
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161576)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161401)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206059)
- 3M Protecta Fall Protection