Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161443
Zoro # G5505022
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Sizing M/L
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161443
- Zoro # G5505022
- UPC # 840779160327
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut Level, Polyurethane, Black, Large (Size 9), 1 Pair (11-751 VEND)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 48in W, Extruded Alum, 511BY4 (511BY4)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, L, PR (11-3245-60-L)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161225)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17510)
- 3M PROTECTA Vest-Style Climbing Harness, S, Polyester (1161433)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161441)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161543M)
- 3M PROTECTA Full Body Harness, Universal, Polyester (1191385)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401204)
- 3M Protecta Fall Protection