Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161419
Zoro # G5369441
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M/L
- Harness Application Construction
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161419
- Zoro # G5369441
- UPC # 840779160013
- Country of Origin Slovakia
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9677L)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8W)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, Large, Class 2 (SV544BKC-2 L)
- MCR SAFETY Bifocal Safety Reading Glasses, +1.50 (DM13H15PF)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161531)
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17560)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161225)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161511)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161317)
- 3M PROTECTA Full Body Harness, S, Polyester (1161528)
- HONEYWELL MILLER Full Body Harness, Universal, Polyester (ACSD-TB/UGN)
- 3M Protecta Harnesses