Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161418
Zoro # G5364727
original price:
$116.99
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Protecta
- MFR # 1161418
- Zoro # G5364727
- UPC # 840779159994
- Country of Origin Slovakia
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Endothermic Firestop Sealant - Red (LC129)
- MCR SAFETY Cut Resistant Sleeve, 18 in. L, HPPE (9218M13)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, M (31TV07)
- BRADLEY Eyewash Bowl, SS (187-053)
- 3M PROTECTA Full Body Harness, S, Polyester (1161417)
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17550XL)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161221)
- 3M PROTECTA Full Body Harness, S, Polyester (1161304)
- 3M PROTECTA Full Body Harness, S, Polyester (1161556)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161420)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950-4/UGN)
- 3M Protecta Fall Protection