Shop All Harnesses
3M Protecta
Full Body Harness, M/L, Polyester
Mfr # 1161400
Zoro # G5521481
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing M/L
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Protecta
- MFR # 1161400
- Zoro # G5521481
- UPC # 840779159697
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M, L |
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESSUP GLO BRITE Exit, PF100, Green Frame Dble (7042-100-B)
- LACROSSE ZXT Knee Boot 16" Black Foam, 6, PR (189010-6)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2076-XS (6))
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161316)
- 3M PROTECTA Vest-Style Positioning/Retrieval Harness, S, Polyester (1161538)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1191383)
- 3M PROTECTA Standard Vest-Style Harness, Small (1161541)
- 3M PROTECTA Full Body Harness, L, Polyester (AB17560XL)
- 3M PROTECTA Full Body Harness, S, Polyester (1161308)
- IRONWEAR Standard Full Body Harness with 3-D Rings and 310 Lbs Capacity (2125-2XL-3XL)
- 3M Protecta Harnesses